596-00879

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00879

HellermannTyton Labels

596-00879

HellermannTyton Labels
Solar Label, 2017 Code, WARNING
MFG Item Number
596-00879
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00879
Solar Label, 2017 Code, WARNING

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00879
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, 2017 Code, WARNING ELECTRICAL SHOCKaDC VOLTAGE, 3.75in. x 2.5in., VL, Orange, 50/roll
Material Type Vinyl
Material Description Laminate
Adhesive Yes
Background Color Orange
Label Height 2.5 "
Label Width 3.75 "
Language English
Legend Warning Electrical Shock Hazard
Net Weight 0 lbs
Gross Weight 0 lbs