596-00884

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00884 HellermannTyton Labels, Solar Label, 2017 Code, WARNING

MFG Item Number
596-00884

596-00884 HellermannTyton Labels, Solar Label, 2017 Code, WARNING

MFG Item Number
596-00884
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00884
Solar Label, 2017 Code, WARNING

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00884
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, 2017 Code, WARNING POWER SOURCE, 2.0in. x 1.25in., VL, Orange, 10/pkg
Material Type Vinyl
Material Description Laminate
Adhesive Yes
Background Color Orange
Label Height 1.25 "
Label Width 2 "
Language English
Legend Warning Power Source Output Connection
Net Weight 0 lbs
Gross Weight 0 lbs