596-00938

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00938

HellermannTyton Labels

596-00938

HellermannTyton Labels
Voltage Marker, 2.25in. x 8.50in.,
MFG Item Number
596-00938
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Labels, Series
Item #
596-00938
Voltage Marker, 2.25in. x 8.50in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00938
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Voltage Marker, 2.25in. x 8.50in., 277/480 Volts, Vinyl, Orange, 1/card, 50 cards/pkg
Application Voltage Marker
Material Type Vinyl
Text Color Black
Background Color Orange
Language English
Legend 277/480 Volts
Net Weight 0 lbs
Gross Weight 0 lbs