596-00945

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00945

HellermannTyton Labels

596-00945

HellermannTyton Labels
Voltage Marker, 1.125in. x 4.25in.,
MFG Item Number
596-00945
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Labels, Series
Item #
596-00945
Voltage Marker, 1.125in. x 4.25in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00945
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Voltage Marker, 1.125in. x 4.25in., Three Phase, Vinyl, Orange, 4/card, 50 cards/pkg
Application Safety & Compliance
Material Type Vinyl
Text Color Black
Background Color Orange
Language English
Legend Three Phase
Net Weight 0 lbs
Gross Weight 0 lbs