596-00987

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00987

HellermannTyton Labels

596-00987

HellermannTyton Labels
Solar Label, Pre-Printed, 2017 Code,
MFG Item Number
596-00987
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00987
Solar Label, Pre-Printed, 2017 Code,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00987
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, Pre-Printed, 2017 Code, ENERGY STORAGE...DISCONNECT, 3.75in. x 2.12in., PET, Red,50/roll
Material Type Polyester
Material Description Laminate
Adhesive Yes
Background Color Red
Label Height 2.12 "
Label Width 3.75 "
Language English
Legend Energy Storage Disconnect
Net Weight 0 lbs
Gross Weight 0 lbs