596-00994

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00994

HellermannTyton Labels

596-00994

HellermannTyton Labels
Pre-Printed Header Label, WARNING,
MFG Item Number
596-00994
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00994
Pre-Printed Header Label, WARNING,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00994
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Pre-Printed Header Label, WARNING, English/Spanish, Perforated, 2.75in. X 5.0in., PET, Orange, 250/roll
Material Type Polyester
Material Description Laminate
Background Color Orange
Label Height 2.7 "
Label Width 5 "
Language English, Spanish
Legend Warning
Net Weight 0 lbs
Gross Weight 0 lbs