596-00998

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00998

HellermannTyton Labels

596-00998

HellermannTyton Labels
Solar Label, SOLAR PV DC CIRCUIT
MFG Item Number
596-00998
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00998
Solar Label, SOLAR PV DC CIRCUIT

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00998
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, SOLAR PV DC CIRCUIT LABEL, 6.5in. X 1.0in., VL, Red, 50/roll
Adhesive Yes
Text Color White
Background Color Red
Special Properties Weather- and UV-Resistant
Label Height 1 "
Label Width 6.5 "
Language English
Net Weight 0.23 lbs
Gross Weight 0.23 lbs