596-01003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-01003

HellermannTyton Labels

596-01003

HellermannTyton Labels
Solar Label, Reflective, RAPID
MFG Item Number
596-01003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-01003
Solar Label, Reflective, RAPID

Series Information

Specifications

Specifications
Manufacturer Part Number 596-01003
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, Reflective, RAPID SHUTDOWN FOR SOLAR PV SYSTEM, 6.5in. X 1.0in., VL, Red, 50/roll
Material Type Polyester
Material Description Laminate
Background Color Red
Label Height 6.5 "
Label Width 1 "
Language English
Net Weight 0 lbs
Gross Weight 0 lbs