596-01010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-01010

HellermannTyton Labels

596-01010

HellermannTyton Labels
Solar Label, FUEL CELL POWER SYSTEM
MFG Item Number
596-01010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-01010
Solar Label, FUEL CELL POWER SYSTEM

Series Information

Specifications

Specifications
Manufacturer Part Number 596-01010
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, FUEL CELL POWER SYSTEM LABEL, 4.12in. X 2.0in., VL, Orange, 10/pkg
Material Type Polyester
Material Description Laminate
Background Color Red
Label Height 4 "
Label Width 2 "
Language English
Net Weight 0 lbs
Gross Weight 0 lbs