596-03942

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-03942

HellermannTyton Labels

596-03942

HellermannTyton Labels
Solar Label Value Pack, NEC2017,
MFG Item Number
596-03942
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-03942
Solar Label Value Pack, NEC2017,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-03942
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label Value Pack, NEC2017, Red/Orange, 45 per kit, 1/pkg
Material Type Polyester
Material Description Laminate
Background Color Red, Orange
Language English
Net Weight 0.195 lbs
Gross Weight 0.235 lbs