596-26

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-26 Brady Labels, PRINZING Series, B946,4HX2.87W, CANCER HAZARD, 25/PK

MFG Item Number
44119

596-26 Brady Labels, PRINZING Series, B946,4HX2.87W, CANCER HAZARD, 25/PK

MFG Item Number
44119
Item Number
596-26
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, PRINZING Series
Item #
596-26
B946,4HX2.87W, CANCER HAZARD, 25/PK

PRINZING Series Information

  • Pressure Sensitive Adhesive Product
  • Suited for Use in Outdoor Applications
  • Gloss Finish

Specifications

Specifications
Manufacturer Part Number 44119
Manufacturer Brady
Product Series PRINZING
Family Series Brady Labels, PRINZING Series
Description Cancer Hazard W/Picto, 4 H x 2.875 W
Text Color Black
Background Color Yellow
Label Height 4 "
Label Width 2.875 "
Language English
Legend Cancer Hazard
Approvals OSHA
Net Weight 0.12 lbs
Gross Weight 0.12 lbs