596-73830

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-73830 HellermannTyton Labels, Thermal Transfer Labels, 2.75in. x

MFG Item Number
596-73830

596-73830 HellermannTyton Labels, Thermal Transfer Labels, 2.75in. x

MFG Item Number
596-73830
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Labels, Series
Item #
596-73830
Thermal Transfer Labels, 2.75in. x

Series Information

Specifications

Specifications
Manufacturer Part Number 596-73830
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Thermal Transfer Labels, 2.75in. x 1.25in., 1 Across, Polyester, White, 3000/roll
Material Type Polyester
Background Color White
Label Width 2.75 "
Label Height 1 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs