596-96253

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-96253 HellermannTyton Labels, Paint Mask Label, 1.0in. X .75in. X

MFG Item Number
596-96253

596-96253 HellermannTyton Labels, Paint Mask Label, 1.0in. X .75in. X

MFG Item Number
596-96253
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Labels, Series
Item #
596-96253
Paint Mask Label, 1.0in. X .75in. X

Series Information

Specifications

Specifications
Manufacturer Part Number 596-96253
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Paint Mask Label, 1.0in. X .75in. X 4.75in., 1 Across, Vinyl, White, 1000/roll
Material Type Vinyl
Background Color White
Label Width 1 "
Label Height 0.75 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs