596-96256

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-96256

HellermannTyton Labels

596-96256

HellermannTyton Labels
Paint Mask Label, 2.0in. x 1.0in. x
MFG Item Number
596-96256
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-96256
Paint Mask Label, 2.0in. x 1.0in. x

Series Information

Specifications

Specifications
Manufacturer Part Number 596-96256
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Paint Mask Label, 2.0in. x 1.0in. x 7.438in., 1 Across, Polyester, White, 500/roll
Material Type Polyester
Material Description Film
Background Color White
Label Width 2 "
Label Height 1.5 "
Net Weight 0 lbs
Gross Weight 0 lbs