596-97001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-97001

HellermannTyton Labels

596-97001

HellermannTyton Labels
Floor Sign, 8in. Dia., Stand Here -
MFG Item Number
596-97001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-97001
Floor Sign, 8in. Dia., Stand Here -

Series Information

Specifications

Specifications
Manufacturer Part Number 596-97001
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Floor Sign, 8in. Dia., Stand Here - Observe Social Distancing, Yellow, Vinyl, 10/pk
Application Floor
Material Type Polyester
Material Description Laminate
Background Color Yellow
Label Height 8 "
Label Width 8 "
Language English
Legend Stand Here
Net Weight 0 lbs
Gross Weight 0 lbs