596-97003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-97003

HellermannTyton Labels

596-97003

HellermannTyton Labels
1in. x 4in. FlagTag Label, Thermal
MFG Item Number
596-97003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-97003
1in. x 4in. FlagTag Label, Thermal

Series Information

Specifications

Specifications
Manufacturer Part Number 596-97003
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description 1in. x 4in. FlagTag Label, Thermal Transfer, 2400 Labels/Roll
Material Type Polyester
Adhesive Yes
Finish Gloss
Label Width 4 "
Label Height 1 "
Net Weight 0 lbs
Gross Weight 0 lbs