59670J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59670J

Cully-Minerallac Anchors

59670J

Cully-Minerallac Anchors
Rod Hanger 1/4-20 Steel Vert
MFG Item Number
59670J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Anchors, Series
Item #
59670J
Rod Hanger 1/4-20 Steel Vert

Series Information

Specifications

Specifications
Manufacturer Part Number 59670J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description Rod Hanger 1/4-20 Steel Vert
Application Metal
Length 1 "
Mounting Vertical
Net Weight 0 lbs
Gross Weight 0 lbs