Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5969B Bryant Electric Plugs & Receptacles, CONN, INT GRD, 15A 125V, 5-15P, BK
5969B Bryant Electric Plugs & Receptacles, CONN, INT GRD, 15A 125V, 5-15P, BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CONN, INT GRD, 15A 125V, 5-15P, BK
Specifications
Specifications
| Manufacturer Part Number |
5969B |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Female Connector Body, Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.25 lbs |
5969B
Bryant Electric Plugs & Receptacles