5969BY
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5969BY Bryant Electric Plugs & Receptacles, CONN, INT GRD, 15A 125V, 5-15P, YL

MFG Item Number
5969BY

5969BY Bryant Electric Plugs & Receptacles, CONN, INT GRD, 15A 125V, 5-15P, YL

MFG Item Number
5969BY
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Series
Item #
5969BY
CONN, INT GRD, 15A 125V, 5-15P, YL

Series Information

Specifications

Specifications
Manufacturer Part Number 5969BY
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Female Connector Body, Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-15R
Color Yellow
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.1 lbs