597-00072
HellermannTyton Signs & Signage

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

597-00072

HellermannTyton Signs & Signage

597-00072

HellermannTyton Signs & Signage
Danger Sign, 7in. x 10in., Danger High
MFG Item Number
597-00072
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Signs & Signage, Series
Item #
597-00072
Danger Sign, 7in. x 10in., Danger High

Series Information

Specifications

Specifications
Manufacturer Part Number 597-00072
Manufacturer HellermannTyton
Family Series HellermannTyton Signs & Signage
Description Danger Sign, 7in. x 10in., Danger High Voltage, Vinyl, Red, 25/pkg
Type Warning Signs
Background Color White
Header Danger
Legend High Voltage
Material Vinyl
Language English
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs