597-00074
HellermannTyton Signs & Signage

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

597-00074

HellermannTyton Signs & Signage

597-00074

HellermannTyton Signs & Signage
Danger Sign, 7in. x 10in., Confined
MFG Item Number
597-00074
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Signs & Signage, Series
Item #
597-00074
Danger Sign, 7in. x 10in., Confined

Series Information

Specifications

Specifications
Manufacturer Part Number 597-00074
Manufacturer HellermannTyton
Family Series HellermannTyton Signs & Signage
Description Danger Sign, 7in. x 10in., Confined Space Enter By Permit Only, Vinyl, Red, 25/pkg
Type Warning Signs
Background Color White
Header Danger
Legend Confined Space Enter By Permit Only
Material Vinyl
Language English
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs