597-00098
HellermannTyton Signs & Signage

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

597-00098

HellermannTyton Signs & Signage

597-00098

HellermannTyton Signs & Signage
Caution Sign, 10in. x 14in., Caution
MFG Item Number
597-00098
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Signs & Signage, Series
Item #
597-00098
Caution Sign, 10in. x 14in., Caution

Series Information

Specifications

Specifications
Manufacturer Part Number 597-00098
Manufacturer HellermannTyton
Family Series HellermannTyton Signs & Signage
Description Caution Sign, 10in. x 14in., Caution Watch Your Step, Vinyl, Yellow, 25/pkg
Type Warning Signs
Background Color Yellow
Header Caution
Legend Watch Your Step
Material Vinyl
Language English
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0 lbs