Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Signs & Signage
597-00103
HellermannTyton Signs & Signage
Fire Sign, 10in. x 14in., Fire
MFG Item Number
597-00103
This item cannot be canceled or returned
Description
Fire Sign, 10in. x 14in., Fire
Specifications
Specifications
| Manufacturer Part Number |
597-00103 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Signs & Signage |
| Description |
Fire Sign, 10in. x 14in., Fire Extinquisher, Vinyl, Red, 25/pkg |
| Type |
Fire/Emergency Signs |
| Background Color |
Red |
| Legend |
Fire Extinguisher |
| Material |
Vinyl |
| Material Description |
Adhesive |
| Language |
English |
| Height |
10 " |
| Width |
14 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
597-00103
HellermannTyton Signs & Signage