597-00121
HellermannTyton Signs & Signage

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

597-00121

HellermannTyton Signs & Signage

597-00121

HellermannTyton Signs & Signage
Caution Sign, 7in. x 10in., Area in
MFG Item Number
597-00121
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Signs & Signage, Series
Item #
597-00121
Caution Sign, 7in. x 10in., Area in

Series Information

Specifications

Specifications
Manufacturer Part Number 597-00121
Manufacturer HellermannTyton
Family Series HellermannTyton Signs & Signage
Description Caution Sign, 7in. x 10in., Area in Front of Electrical Panel Must Be Kept Clear, Vinyl, Yellow, 25/pkg
Type Warning Signs
Background Color Yellow
Header Caution
Legend Area In Front Of Electrical Panel Must Be Kept Clear For 36 Osha/Nec Regulations
Material Vinyl
Material Description Adhesive
Language English
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs