597-00123
HellermannTyton Signs & Signage

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

597-00123

HellermannTyton Signs & Signage

597-00123

HellermannTyton Signs & Signage
Emergency Exit Sign, 7in. x 10in.,
MFG Item Number
597-00123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Signs & Signage, Series
Item #
597-00123
Emergency Exit Sign, 7in. x 10in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 597-00123
Manufacturer HellermannTyton
Family Series HellermannTyton Signs & Signage
Description Emergency Exit Sign, 7in. x 10in., Security Alarm Will Sound If Door is Open, Vinyl, Red, 25/pkg
Type Exit Signs
Background Color White
Header Emergency Exit Only
Legend Security Alarm Will Sound If Door Is Opened
Material Vinyl
Material Description Adhesive
Language English
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs