Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

597.0258-L Mersen Fuses, Fuse, 25A 500V gR DII Semi, B216109

MFG Item Number
597.0258-L

597.0258-L Mersen Fuses, Fuse, 25A 500V gR DII Semi, B216109

MFG Item Number
597.0258-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
597.0258-L
Fuse, 25A 500V gR DII Semi, B216109

Series Information

Specifications

Specifications
Manufacturer Part Number 597.0258-L
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 25A 500V gR DII Semi, B216109
Fuse Type Bottle Type D (Diazed)
Current Rating 25 A
Net Weight 0.07 lbs
Gross Weight 0.07 lbs