Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Threaded Rods
59702US
Cully-Minerallac Threaded Rods
3/8-16 X 3 ALLTHREAD ROD ZP
This item cannot be canceled or returned
Description
3/8-16 X 3 ALLTHREAD ROD ZP
Specifications
Specifications
| Manufacturer Part Number |
59702US |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Threaded Rods |
| Description |
3/8-16 X 3 ALLTHREAD ROD ZP |
| Size |
3/8 " |
| Finish |
Zinc |
| Material |
Steel |
| Length |
3 ' |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
59702US
Cully-Minerallac Threaded Rods