59703

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59703 Cully-Minerallac Threaded Rods, 1/4-20 X 3ft. ALLTHREAD ROD ZP

MFG Item Number
59703

59703 Cully-Minerallac Threaded Rods, 1/4-20 X 3ft. ALLTHREAD ROD ZP

MFG Item Number
59703
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Threaded Rods, Series
Item #
59703
1/4-20 X 3ft. ALLTHREAD ROD ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 59703
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Threaded Rods
Description 1/4-20 X 3ft. ALLTHREAD ROD ZP
Size 1/4 "
Finish Zinc
Material Steel
Length 3 '
Net Weight 0 lbs
Gross Weight 0 lbs