Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
59710 Cully-Minerallac Threaded Rods, 5/8-11x6ft. ALL THREAD ROD ZP
59710 Cully-Minerallac Threaded Rods, 5/8-11x6ft. ALL THREAD ROD ZP
This item cannot be canceled or returned
Description
5/8-11x6ft. ALL THREAD ROD ZP
Specifications
Specifications
| Manufacturer Part Number |
59710 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Threaded Rods |
| Description |
5/8-11x6ft. ALL THREAD ROD ZP |
| Size |
5/8 " |
| Finish |
Zinc |
| Material |
Steel |
| Length |
6 ' |
| Net Weight |
5.5 lbs |
| Gross Weight |
5.5 lbs |
59710
Cully-Minerallac Threaded Rods