Series Information
| Manufacturer Part Number | 59719 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | MVP12-P6 DIO16 8xM12A IOLA12 B0 IO-Link Hub, 60mm Plastic Housing, IO-Link Class A, 8x M12 slots, digital inputs/outputs |
| Output Class | Micro (M12) |
| Number of Pins | 5 |
| Number of Output Ports | 8 |
| Trunk Connection | 5 Pin M12 Connector |
| Material | Plastic |
| Status Indicator | LED |
| Voltage | 24 VDC |
| Protection Rating | IP68 |
| Approvals | CE, cULus |
| Net Weight | 0.5291 lbs |
| Gross Weight | 0.5291 lbs |