59721040
Socomec Power Factor Correction Capacitors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59721040

Socomec Power Factor Correction Capacitors

59721040

Socomec Power Factor Correction Capacitors
COSYS 21-CS-400V-40kvar
MFG Item Number
59721040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Factor Correction Capacitors, Series
Item #
59721040
COSYS 21-CS-400V-40kvar

Series Information

Specifications

Specifications
Manufacturer Part Number 59721040
Manufacturer Socomec
Family Series Socomec Power Factor Correction Capacitors
Description COSYS 21-CS-400V-40kvar
Capacitor Type Fixed Bank
Voltage 480 VAC
kVAR Rating 40
Phase Three Phase
Fusible Yes
Status Indicator No
Discharge Resistors Yes
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs