59724
Cully-Minerallac Hole Making, Rotary Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59724

Cully-Minerallac Hole Making, Rotary Series

59724

Cully-Minerallac Hole Making, Rotary Series
1/4 X 4 RAM TIP ROTARY/HAMMER
MFG Item Number
59724
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Hole Making, Rotary Series
Item #
59724
1/4 X 4 RAM TIP ROTARY/HAMMER

Rotary Series Information

Straight‑shank masonry bit that is designed for use in lightweight, rotating‑vibrating hammers, but it can be used equally well in standard drill motors as a rotary bit.


Specifications

Specifications
Manufacturer Part Number 59724
Manufacturer Cully-Minerallac
Product Series Rotary
Family Series Cully-Minerallac Hole Making, Rotary Series
Description 1/4 X 4 RAM TIP ROTARY/HAMMER
Bit Type Rotary
Bit Size 1/4 "
Length 4 "
Material Tungsten Carbide
Net Weight 0 lbs
Gross Weight 0 lbs