59738
Cully-Minerallac Hole Making, Rotary Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59738

Cully-Minerallac Hole Making, Rotary Series

59738

Cully-Minerallac Hole Making, Rotary Series
5/8 X 6 RAM TIP ROTARY/HAMMER
MFG Item Number
59738
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Hole Making, Rotary Series
Item #
59738
5/8 X 6 RAM TIP ROTARY/HAMMER

Rotary Series Information

Straight‑shank masonry bit that is designed for use in lightweight, rotating‑vibrating hammers, but it can be used equally well in standard drill motors as a rotary bit.


Specifications

Specifications
Manufacturer Part Number 59738
Manufacturer Cully-Minerallac
Product Series Rotary
Family Series Cully-Minerallac Hole Making, Rotary Series
Description 5/8 X 6 RAM TIP ROTARY/HAMMER
Bit Type Rotary
Bit Size 5/8 "
Length 6 "
Material Tungsten Carbide
Net Weight 0 lbs
Gross Weight 0 lbs