598-00345
HellermannTyton Wire Identification

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

598-00345

HellermannTyton Wire Identification

598-00345

HellermannTyton Wire Identification
Punch List Marker Book, 2in. x 1in.,
MFG Item Number
598-00345
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
598-00345
Punch List Marker Book, 2in. x 1in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 598-00345
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Identification
Description Punch List Marker Book, 2in. x 1in., EDP Paper, Yellow, 1/pkg
Material Paper
Material Description Adhesive
Color Yellow
Net Weight 0 lbs
Gross Weight 0 lbs