Series Information
| Manufacturer Part Number | 598Y |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Transformers |
| Description | Transformer 240V Primary |
| Phase | 1 |
| Type | Signaling |
| VA Rating | 30 VA |
| Primary Voltage | 240 V |
| Secondary Voltage | 16 V, 24 V, 8 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Chassis |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | No |
| Approvals | CSA, UL |
| Net Weight | 1.42 lbs |
| Gross Weight | 1.42 lbs |