599-00510
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-00510

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-00510

Siemens Building Technologies HVAC Valves, FLOWRITE Series
1/2in.,2W SWT,CV 1.0,Zone Valve
MFG Item Number
599-00510
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-00510
1/2in.,2W SWT,CV 1.0,Zone Valve

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-00510
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 1/2in.,2W SWT,CV 1.0,Zone Valve
Capacity 1 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 125 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 34-230 °F
Flow Characteristic Linear
Net Weight 0.625 lbs
Gross Weight 0.765 lbs