Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
599-01010
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
12in. Pneumatic Actuator3/4in.(20MM)
MFG Item Number
599-01010
This item cannot be canceled or returned
Description
HVAC Valves, Flowrite Pneumatic Series
12in. Pneumatic Actuator3/4in.(20MM)
Flowrite Pneumatic Series Information
Specifications
Specifications
| Manufacturer Part Number |
599-01010 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
Flowrite Pneumatic |
| Family Series |
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series |
| Description |
12in. Pneumatic Actuator3/4in.(20MM) |
| Control Signal |
Pneumatic 35 psi |
| Fail-Safe Mode |
Spring Return |
| Stroke |
1.5 " |
| Media Temperature |
25-366 °F |
| Manual Operation |
No |
| Comments |
3-8 psi Spring Range |
| Net Weight |
21 lbs |
| Gross Weight |
21 lbs |
599-01010
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series