Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
599-01081
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
4in. Pneumatic Actuator,3-8 PSI
MFG Item Number
599-01081
This item cannot be canceled or returned
Description
HVAC Valves, Flowrite Pneumatic Series
4in. Pneumatic Actuator,3-8 PSI
Flowrite Pneumatic Series Information
Specifications
Specifications
| Manufacturer Part Number |
599-01081 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
Flowrite Pneumatic |
| Family Series |
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series |
| Description |
4in. Pneumatic Actuator,3-8 PSI |
| Control Signal |
Pneumatic 35 psi |
| Fail-Safe Mode |
Spring Return |
| Stroke |
0.75 " |
| Manual Operation |
No |
| Comments |
3-8 psi Spring Range |
| Net Weight |
2.495 lbs |
| Gross Weight |
2.545 lbs |
599-01081
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series