599-01088
Siemens Building Technologies HVAC Valves, Powermite Pneumatic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-01088

Siemens Building Technologies HVAC Valves, Powermite Pneumatic Series

599-01088

Siemens Building Technologies HVAC Valves, Powermite Pneumatic Series
2in.Actuator-POWERMITE
MFG Item Number
599-01088
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Powermite Pneumatic Series
Item #
599-01088
2in.Actuator-POWERMITE

Powermite Pneumatic Series Information

  • Orderable as an Actuator Only or as a Complete Valve/Actuator Assembly
  • Freely Rotates to Aid Tubing Installation
  • Easy Installation and Removal
  • All Metal Housing
  • Low Profile
The Powermite Two‑inch Pneumatic Valve Actuator is designed for use with the 1/2 to 1‑inch Powermite MT Series Terminal Unit Valves with a 7/32‑inch (5.5 mm) stroke.

Specifications

Specifications
Manufacturer Part Number 599-01088
Manufacturer Siemens Building Technologies
Product Series Powermite Pneumatic
Family Series Siemens Building Technologies HVAC Valves, Powermite Pneumatic Series
Description 2in.Actuator-POWERMITE
Control Signal Pneumatic 35 psi
Fail-Safe Mode Spring Return
Stroke 0.22 "
Manual Operation No
Comments Valve Dependent Spring Range
Net Weight 0.4 lbs
Gross Weight 0.525 lbs