599-01135
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-01135

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-01135

Siemens Building Technologies HVAC Valves, FLOWRITE Series
1/2in.3W,Valve,1.6 CV,BZ,200N,LINR
MFG Item Number
599-01135
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-01135
1/2in.3W,Valve,1.6 CV,BZ,200N,LINR

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-01135
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 1/2in.3W,Valve,1.6 CV,BZ,200N,LINR
Capacity 1.6 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 25 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 35-250 °F
Flow Characteristic Modified Equal Percentage
Net Weight 1.5 lbs
Gross Weight 1.5 lbs