599-01139
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-01139

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-01139

Siemens Building Technologies HVAC Valves, FLOWRITE Series
1in.3-Way, Valve, 10.0CV, BZ, 200N, LINR
MFG Item Number
599-01139
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-01139
1in.3-Way, Valve, 10.0CV, BZ, 200N, LINR

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-01139
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 1in.3-Way, Valve, 10.0CV, BZ, 200N, LINR
Capacity 10 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 25 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 35-250 °F
Flow Characteristic Modified Equal Percentage
Net Weight 3.415 lbs
Gross Weight 3.415 lbs