599-02026C
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-02026C Siemens Building Technologies HVAC Valves, 2WNC,8-13 SS,OR,FXUM 0.5/4

MFG Item Number
599-02026C

599-02026C Siemens Building Technologies HVAC Valves, 2WNC,8-13 SS,OR,FXUM 0.5/4

MFG Item Number
599-02026C
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
599-02026C
2WNC,8-13 SS,OR,FXUM 0.5/4

Series Information

Specifications

Specifications
Manufacturer Part Number 599-02026C
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 2WNC,8-13 SS,OR,FXUM 0.5/4
Capacity 4 Cv
Pipe Size 0.5 "
Connection Type Threaded
Body Pattern Two-Way Normally Closed
Valve Style Globe
Net Weight 70.9 lbs
Gross Weight 70.9 lbs