599-02065B
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-02065B

Siemens Building Technologies HVAC Valves

599-02065B

Siemens Building Technologies HVAC Valves
3WMX,3-8, BR,OR FXF 0.5/0.63
MFG Item Number
599-02065B
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
599-02065B
3WMX,3-8, BR,OR FXF 0.5/0.63

Series Information

Specifications

Specifications
Manufacturer Part Number 599-02065B
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 3WMX,3-8, BR,OR FXF 0.5/0.63
Capacity 0.63 Cv
Pipe Size 0.5 "
Connection Type Threaded
Body Pattern Three-Way Mixing
Valve Style Globe
Net Weight 122 lbs
Gross Weight 122 lbs