599-02067B
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-02067B Siemens Building Technologies HVAC Valves, 3WMX,3-8 ,BR,OR FXF 0.5/1.6

MFG Item Number
599-02067B

599-02067B Siemens Building Technologies HVAC Valves, 3WMX,3-8 ,BR,OR FXF 0.5/1.6

MFG Item Number
599-02067B
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
599-02067B
3WMX,3-8 ,BR,OR FXF 0.5/1.6

Series Information

Specifications

Specifications
Manufacturer Part Number 599-02067B
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 3WMX,3-8 ,BR,OR FXF 0.5/1.6
Capacity 1.6 Cv
Pipe Size 0.5 "
Connection Type Threaded
Body Pattern Three-Way Mixing
Valve Style Globe
Net Weight 122.5 lbs
Gross Weight 122.5 lbs