599-02074A
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-02074A Siemens Building Technologies HVAC Valves, 3WMX,10-15,SS,OR FXF 0.5/1.0

MFG Item Number
599-02074A

599-02074A Siemens Building Technologies HVAC Valves, 3WMX,10-15,SS,OR FXF 0.5/1.0

MFG Item Number
599-02074A
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
599-02074A
3WMX,10-15,SS,OR FXF 0.5/1.0

Series Information

Specifications

Specifications
Manufacturer Part Number 599-02074A
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 3WMX,10-15,SS,OR FXF 0.5/1.0
Capacity 1 Cv
Pipe Size 0.5 "
Connection Type Threaded
Body Pattern Three-Way Mixing
Valve Style Globe
Net Weight 125 lbs
Gross Weight 125 lbs