599-03001
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-03001

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-03001

Siemens Building Technologies HVAC Valves, FLOWRITE Series
1/2in.NO,Valve,SS,250,1.6 CV,LIN.
MFG Item Number
599-03001
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-03001
1/2in.NO,Valve,SS,250,1.6 CV,LIN.

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-03001
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 1/2in.NO,Valve,SS,250,1.6 CV,LIN.
Capacity 1.6 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Comments ANSI Class 250
Net Weight 125.5 lbs
Gross Weight 125.5 lbs