599-03006
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
599-03006 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 1 1/4in.NO,Valve,SS,250,16.0CV,LIN
MFG Item Number
599-03006

599-03006 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 1 1/4in.NO,Valve,SS,250,16.0CV,LIN

MFG Item Number
599-03006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-03006
1 1/4in.NO,Valve,SS,250,16.0CV,LIN

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-03006
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 1 1/4in.NO,Valve,SS,250,16.0CV,LIN
Capacity 16 Cv
Pipe Size 1.25 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Comments ANSI Class 250
Net Weight 7.145 lbs
Gross Weight 7.19 lbs