599-03061
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
599-03061 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 1 1/2in.N.O.,SS,250,16.0CV,STEAM
MFG Item Number
599-03061

599-03061 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 1 1/2in.N.O.,SS,250,16.0CV,STEAM

MFG Item Number
599-03061
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-03061
1 1/2in.N.O.,SS,250,16.0CV,STEAM

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-03061
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 1 1/2in.N.O.,SS,250,16.0CV,STEAM
Capacity 25 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Comments ANSI Class 250
Net Weight 126 lbs
Gross Weight 126 lbs