Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
599-03074 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 1/2in.NC,Valve,SS,250,2.5 CV,STEAM
MFG Item Number
599-03074
599-03074 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 1/2in.NC,Valve,SS,250,2.5 CV,STEAM
MFG Item Number
599-03074
This item cannot be canceled or returned
Description
HVAC Valves, FLOWRITE Series
1/2in.NC,Valve,SS,250,2.5 CV,STEAM
FLOWRITE Series Information
Specifications
Specifications
| Manufacturer Part Number |
599-03074 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
FLOWRITE |
| Family Series |
Siemens Building Technologies HVAC Valves, FLOWRITE Series |
| Description |
1/2in.NC,Valve,SS,250,2.5 CV,STEAM |
| Capacity |
2.5 Cv |
| Pipe Size |
0.5 " |
| Connection Type |
Threaded |
| Max Close-Off Pressure |
50 psi |
| Body Pattern |
Two-Way Normally Closed |
| Valve Style |
Globe |
| Medium Temperature Range |
337 °F |
| Flow Characteristic |
Linear |
| Comments |
ANSI Class 250 |
| Net Weight |
3.15 lbs |
| Gross Weight |
3.15 lbs |
599-03074
Siemens Building Technologies HVAC Valves, FLOWRITE Series