599-03079
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
599-03079 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 1 1/2in.N.C.,SS,250,25.0CV,STEAM
MFG Item Number
599-03079

599-03079 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 1 1/2in.N.C.,SS,250,25.0CV,STEAM

MFG Item Number
599-03079
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-03079
1 1/2in.N.C.,SS,250,25.0CV,STEAM

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-03079
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 1 1/2in.N.C.,SS,250,25.0CV,STEAM
Capacity 25 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Comments ANSI Class 250
Net Weight 8.62 lbs
Gross Weight 8.62 lbs